Motion
TL5040438

TB WOODS
TL5040438

Taper Lock Bushing - 5040 Series, 4-3/8 in Bore, Steel Material
Mi Item #09622336
MFR #TL5040438
Price$1,642.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL5040438

Taper Lock Bushing - 5040 Series, 4-3/8 in Bore, Steel Material
Mi Item #09622336
MFR #TL5040438

Mfr description
TL5040438 TL5040X4 3/8 TL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,642.56/each

Specifications

Dimensions

  • Bore Diameter  
    4-3/8 in
  • Bushing Size
    5040
  • Length Through Bore  
    4.0000 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672090292
  • Wrench Torque
    3100 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)