1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
TL5050358
Taper Lock Bushing - 5050 Series, 3-5/8 in Bore, Steel Material
MI ITEM #
09622349
MFR #
TL5050358
List Price
$739.47
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
TB WOODS TL5050358
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
TL5050358
Taper Lock Bushing - 5050 Series, 3-5/8 in Bore, Steel Material
MI ITEM #
09622349
MFR #
TL5050358
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$739.47
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
TL5050358 TL5050X3 5/8 TL BUSHING
Specifications
Bushing Size
5050
Bore Type
Finished Bore
Bore Diameter
3-5/8 in
Length Through Bore
5.0000 in
Material
Steel
UPC_NO
698672091985
Wrench Torque
3100 in/lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought