Motion
TL5050412

TB WOODS
TL5050412

Taper Lock Bushing - 5050 Series, 4-1/2 in Bore, Steel Material
MI ITEM #09622353
MFR #TL5050412
Price$765.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL5050412

Taper Lock Bushing - 5050 Series, 4-1/2 in Bore, Steel Material
MI ITEM #09622353
MFR #TL5050412

Mfr description
TL5050412 TL5050X4 1/2 TL BUSHING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$765.28/each

Specifications

Dimensions

  • Bore Diameter  
    4-1/2 in
  • Bushing Size
    5050
  • Length Through Bore  
    5.0000 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672172004
  • Wrench Torque
    3100 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)