Motion
TL6050478

TB WOODS
TL6050478

Taper Lock Bushing - 6050 Series, 4-7/8 in Bore
MI ITEM #09622367
MFR #TL6050478
Price$2,053.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL6050478

Taper Lock Bushing - 6050 Series, 4-7/8 in Bore
MI ITEM #09622367
MFR #TL6050478

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,053.18/each

Specifications

Dimensions

  • Bore Diameter  
    4-7/8 in
  • Bushing Size
    6050
  • Length Through Bore  
    5.0000 in

Details

  • Bore Type
    Finished Bore
  • Product Type
    Taper Locking Bushings

Overview

Mfr description
TL6050478 TL6050X4 7/8 TL BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought