Motion
TL60505716

TB WOODS
TL60505716

Taper Lock Bushing - 6050 Series, 5-7/16 in Bore, Cast Iron Material
Mi Item #09622369
MFR #TL60505716
Price$2,915.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL60505716

Taper Lock Bushing - 6050 Series, 5-7/16 in Bore, Cast Iron Material
Mi Item #09622369
MFR #TL60505716

Mfr description
TL60505716 TL6050X5 7/16 TL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,915.52/each

Specifications

Dimensions

  • Bore Diameter  
    5-7/16 in
  • Bushing Size
    6050
  • Length Through Bore  
    5.0000 in

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672172097
  • Wrench Torque
    7820 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)