Motion
TL70606

TB WOODS
TL70606

Taper Lock Bushing - 7060 Series, 6 in Bore, Cast Iron Material
Mi Item #09622378
MFR #TL70606
Price$2,563.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL70606

Taper Lock Bushing - 7060 Series, 6 in Bore, Cast Iron Material
Mi Item #09622378
MFR #TL70606

Mfr description
TL70606 TL7060X6" TL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,563.36/each

Specifications

Dimensions

  • Bore Diameter  
    6 in
  • Bushing Size
    7060
  • Length Through Bore  
    6.0000 in

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672095631
  • Wrench Torque
    7820 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)