Motion
TL806551516

TB WOODS
TL806551516

Taper Lock Bushing - 8065 Series, 5-15/16 in Bore
MI ITEM #09622383
MFR #TL806551516
Price$3,079.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL806551516

Taper Lock Bushing - 8065 Series, 5-15/16 in Bore
MI ITEM #09622383
MFR #TL806551516

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,079.79/each

Specifications

Dimensions

  • Bore Diameter  
    5-15/16 in
  • Bushing Size
    8065
  • Length Through Bore  
    6.5000 in

Details

  • Bore Type
    Finished Bore
  • Product Type
    Taper Locking Bushings

Overview

Mfr description
TL806551516 TL8065X5 15/16 TL BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought