1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
TL80657
Taper Lock Bushing - 8065 Series, 7 in Bore
MI ITEM #
09622388
MFR #
TL80657
Price
$3,079.79
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
TB WOODS TL80657
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
TL80657
Taper Lock Bushing - 8065 Series, 7 in Bore
MI ITEM #
09622388
MFR #
TL80657
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$3,079.79
/each
Qty
Add to Cart
Specifications
Dimensions
Bore
Diameter
7 in
Bushing Size
8065
Length Through
Bore
6.5000 in
Details
Bore Type
Finished Bore
Product Type
Taper Locking Bushings
Overview
Mfr description
TL80657 TL8065X7" TL BUSHING
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought