Motion
W414MPB

TB WOODS
W414MPB

QD Bushing - W Bushing, 4-1/4 in Bore, 15.0000 in Flg OD, 11.3750 in LTB, Cast Iron Material
Mi Item #09622968
MFR #W414MPB
Price$4,336.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W414MPB

QD Bushing - W Bushing, 4-1/4 in Bore, 15.0000 in Flg OD, 11.3750 in LTB, Cast Iron Material
Mi Item #09622968
MFR #W414MPB

Mfr description
W414MPB WX4 1/4 MPB SG BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,336.87/each

Specifications

Dimensions

  • Bore Diameter  
    4-1/4 in
  • Bushing Size
    W
  • Flange Outside Diameter  
    15.0000 in
  • Length Through Bore  
    11.3750 in

Details

  • Bore Type
    Plain Bore
  • Material
    Cast Iron
  • UPC_NO
    698672125710
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)