1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
WS51516
QD Bushing - WS Bushing, 5-15/16 in Bore, 15.0000 in Flg OD, 7.5000 in LTB, Cast Iron Material
MI ITEM #
09623033
MFR #
WS51516
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
TB WOODS WS51516
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
WS51516
QD Bushing - WS Bushing, 5-15/16 in Bore, 15.0000 in Flg OD, 7.5000 in LTB, Cast Iron Material
MI ITEM #
09623033
MFR #
WS51516
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
WS51516 WSX5 15/16 SGS BUSHING
Specifications
Bushing Size
WS
Bore Type
Finished Bore
Bore Diameter
5-15/16 in
Flange Outside Diameter
15.0000 in
Length Through Bore
7.5000 in
Material
Cast Iron
UPC_NO
698672029322
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data