Motion
WS7
QD Bushing - WS Bushing, 7 in Bore, 15.0000 in Flg OD, 7.5000 in LTB, Cast Iron Material
Mi Item #09623039
MFR #WS7
Price$4,752.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushing - WS Bushing, 7 in Bore, 15.0000 in Flg OD, 7.5000 in LTB, Cast Iron Material
Mi Item #09623039
MFR #WS7

Mfr description
WS7 WSX7 SGS BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,752.71/each

Specifications

Dimensions

  • Bore Diameter  
    7 in
  • Bushing Size
    WS
  • Flange Outside Diameter  
    15.0000 in
  • Length Through Bore  
    7.5000 in

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • UPC_NO
    698672029575
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)