Specifications
Dimensions
- Bore Diameter7-15/16 in
- Bushing SizeWS
- Flange Outside Diameter15.0000 in
- Length Through Bore7.5000 in
Details
- Bore TypeFinished Bore
- MaterialCast Iron
- UPC_NO698672029582
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)