Motion
DNC-63-80-PPV

FESTO CORPORATION
DNC-63-80-PPV

63 mm Bore, 80 mm Stroke, Via Female Thread Mount
MI ITEM #09623205
MFR #DNC-63-80-PPV
Price$490.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DNC-63-80-PPV

63 mm Bore, 80 mm Stroke, Via Female Thread Mount
MI ITEM #09623205
MFR #DNC-63-80-PPV

Mfr description
163418 DNC-63-80-PPV CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$490.90/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Stroke
    80 mm

Details

  • Mounting Type
    Via Female Thread
  • Product Type
    Tie Rod Air Cylinders
  • Spec Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)