Overview
Mfr description
BH-2220-D;PBL449 NEEDLE ROLLER BRG
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Bearing Material1014 Steel
- Manufacturer Product Page
- Manufacturer Catalog
- Manufacturer Catalog NumberBH-2220-D, PBL449
- Bore TypeStraight
- Material1014 Steel
- Weight0.249 lbs
- Product TypeDrawn Cup Needle Roller Bearings
- Long DescriptionThe BH-2220-D;PBL449 Needle Roller Bearing with an open closure type features a 1.3750 in bore diameter, 1.7500 in outside diameter, 1.2500 in overall width, and a weight of 0.249 lbs, making it ideal for heavy-duty mechanical assemblies.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data