Motion
202E35322200000

THK AMERICA INC
202E35322200000

Global Standard Interchangeable Linear Caged Ball Carriage for Profile Rail – Series SHS-R, Compact Block Mounted from Top, 34mm Rail, 70mm Wide x 122mm Long, Static Capacity 96.6 kN, Light Preload
MI ITEM #09623290
MFR #202E35322200000
Price$262.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
202E35322200000

Global Standard Interchangeable Linear Caged Ball Carriage for Profile Rail – Series SHS-R, Compact Block Mounted from Top, 34mm Rail, 70mm Wide x 122mm Long, Static Capacity 96.6 kN, Light Preload
MI ITEM #09623290
MFR #202E35322200000

Mfr description
SHS35R1SS C1 GK
  • Global standard size (Caged designed)
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Caged technology provides the following benefits; o Long service life and long-term maintenance-free operation o Low dust generation and quiet operating noise o High speed operation o Higher Dynamic load ratings over comparable full complement linear guides which means longer life for a given envelope
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$262.60/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M8 X 12
  • Nominal Rail Size
    34 mm
  • Overall Length
    122 mm
  • Overall Width
    70 mm
  • Weight
    1.8 kg

Details

  • Accuracy Class
    Normal Grade
  • Bearing Material
    Carbon Steel
  • Block Type
    Standard Block
  • Dynamic Load Capacity
    62.3 kN
  • Load Capacity
    96.6 kN
  • Lubrication
    THK AFB-LF Grease
  • Manufacturer Upc Number
    202E35322200000
  • Measurement Standard
    Metric
  • Preload
    Light Preload
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Series
    SHS-R
  • Static Load Capacity
    96.6 kN
  • UPC_NO
    202E35322200000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)