1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VESTIL MANUFACTURING CO
ELH-10-20
Lever Chain Hoist Type, 1000 lbs Capacity, 20 ft Lift
MI ITEM #
09623626
MFR #
ELH-10-20
Your Price
$418.64
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Hoists
Lever Hoists
VESTIL MANUFACTURING CO ELH-10-20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VESTIL MANUFACTURING CO
ELH-10-20
Lever Chain Hoist Type, 1000 lbs Capacity, 20 ft Lift
MI ITEM #
09623626
MFR #
ELH-10-20
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$418.64
/each
(List
$481.44
)
Qty
Add to Cart
Overview
Mfr description
ELH-10-20 MIGHTY MINI LEVER HOIST 1K
Specifications
Lever Hoist Type
Lever Chain Hoist
Weight Capacity
1000 lbs
Standard Lift
20 ft
Body Material
Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data