Specifications
Dimensions
- Bore Diameter125 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body OptionTie-Rod
- Body TypeTie-Rod
- Cylinder StyleTie-Rod
- Lock TypeRod Lock
- MagnetWith Magnet
- Operating Pressure Range0.97 to 0.08 MPa
- Piston ActionDouble-Acting
- Product TypeLocking Air Cylinders
- Rod BootYes
- SeriesCNS
- TypeTie-Rod