Motion
SHUSTER SSR10-X23-2RS

SHUSTER CORP
SHUSTER SSR10-X23-2RS

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.3750 in OD, 0.4375 in Width, Double Sealed, Without Snap Ring
MI ITEM #09625514
MFR #SHUSTER SSR10-X23-2RS
Price$39.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER SSR10-X23-2RS

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.3750 in OD, 0.4375 in Width, Double Sealed, Without Snap Ring
MI ITEM #09625514
MFR #SHUSTER SSR10-X23-2RS

Mfr description
SSR10-X23-2RS STAINLESS STEEL BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.65/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Inner Ring Width
    0.4375 in
  • Outside Diameter  
    1.3750 in
  • Overall Width  
    0.4375 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)

Details

  • Bearing Material
    Stainless
  • Bore Type
    Straight
  • Cage Material
    Stainless
  • Closure Type
    Double Sealed
  • Description
    SSR10-X23-2RS STAINLESS STEEL BALL BRG
  • Finish Coating
    Uncoated
  • Long Description
    The SHUSTER SSR10-X23-2RS is a 0.625 in bore radial/deep groove ball bearing with 1.375 in OD, 0.4375 in width, straight design, double sealed type.
  • Manufacturer Catalog Number
    SHUSTER SSR10-X23-2RS
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    SSR-X
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Radial Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)