Motion
212850-020FB

AMERIDRIVES
212850-020FB

Gear Coupling Hub - Cplg Size: 202
MI ITEM #09625796
MFR #212850-020FB
Price$1,829.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMERIDRIVES
212850-020FB

Gear Coupling Hub - Cplg Size: 202
MI ITEM #09625796
MFR #212850-020FB

Mfr description
212850-020FB F202 SB FLEX HALF FB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,829.52/each

Specifications

Dimensions

  • Coupling Size
    202
  • Coupling Size Code
    202
  • Weight
    15.5 lbs

Details

  • Component Type
    Half Coupling
  • Coupling Component
    Half Coupling
  • Coupling Style
    Half Gear
  • Coupling Type
    Half Gear
  • Harmonization Code
    8483608000
  • Manufacturer Catalog Number
    212850-020FB
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)