Motion
NCDRA1BW50-90CZ

SMC CORP OF AMERICA
NCDRA1BW50-90CZ

Pneumatic Rotary Actuator - Basic Mount, 90 ° Angle of Rotation
Mi Item #09626102
MFR #NCDRA1BW50-90CZ
Price$344.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDRA1BW50-90CZ

Pneumatic Rotary Actuator - Basic Mount, 90 ° Angle of Rotation
Mi Item #09626102
MFR #NCDRA1BW50-90CZ

Mfr description
NCDRA1BW50-90CZ
  • Rack and pinion type rotary actuator
  • Single or double rod end available
  • Bore sizes: 50mm ~ 100mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$344.27/each

Specifications

Dimensions

  • Body Size
    50 mm

Details

  • Actuator Type
    Rack and Pinion
  • Angle of Rotation
    90 °
  • Cushion Type
    Air Cushion
  • Magnet
    Yes
  • Mount Type
    Basic
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)