Motion
MGQM63-35
MGQM63-35
Mi Item #09626134
MFR #MGQM63-35
Price$367.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGQM63-35
Mi Item #09626134
MFR #MGQM63-35

Mfr description
MGQM63-35
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$367.90/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Stroke  
    35

Details

  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Bracket 1
    Side Or Bottom
  • Cylinder Style
    Guided
  • Guide Type
    Slide Bearing
  • Mounting Type
    Side Or Bottom
  • Product Type
    Guided Air Cylinders
  • Series
    MGQ
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)