Specifications
Dimensions
- Container Size5 lb
- NLGI Grade2
Details
- Additional DetailsNon-conductive compound
- CompositionSilicone
- Food GradeNo
- UPC_NO082353980507
- Water ResistanceYes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)