Motion
7010300639 SHEET 9X11 WETORDRY 1500 GRIT 00051131320239

3M
7010300639 SHEET 9X11 WETORDRY 1500 GRIT 00051131320239

Sanding Sheet - Aluminum Oxide Material, 11.0000 in Long, 9.0000 in Wide, 1500 Grit
Mi Item #09626573
MFR #7010300639 SHEET 9X11 WETORDRY 1500 GRIT 00051131320239
Price$15.29/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010300639 SHEET 9X11 WETORDRY 1500 GRIT 00051131320239

Sanding Sheet - Aluminum Oxide Material, 11.0000 in Long, 9.0000 in Wide, 1500 Grit
Mi Item #09626573
MFR #7010300639 SHEET 9X11 WETORDRY 1500 GRIT 00051131320239

Mfr description
7010300639 SHEET 9X11 WETORDRY 1500 GRIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Use for wet sanding and dry sanding without switching sandpaper
  • Full range of grades is ideal for aggressive or refined auto sanding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.29/pk

Specifications

Dimensions

  • Backing Weight
    A-wt
  • Overall Length
    11 in
  • Overall Width
    9 in
  • Sheet Length
    11.0000 in
  • Sheet Width
    9.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Clear Coat Blending, Paint Defect Removal, Paint Finishing
  • Dry or Wet
    Dry, Wet
  • Grit Number
    1500
  • Manufacturer Upc Number
    00051131320239
  • UPC_NO
    00051131320239
  • Waterproof
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)