Specifications
Dimensions
- Length16.75 in
- SizeXL
Details
- ColorBlue
- Country of OriginIDN
- Description6667 XL Blue Wet Evaporative Cooling Vest - PVA
- Group & ClassCooling
- Includes1 Vest
- Product LineChill-Its
- SeriesEvaporative
- UPC_NO720476126959
Overview
Mfr description
6667 XL BLUE WET EVAPORATIVE COOLING
- The Chill-Its® 6667 Wet Evaporative Cooling Vest is made with a lightweight PVA material that provides immediate cooling relief to the core area. The lightweight construction is designed with breathable mesh panel siding making it more comfortable than other wet evaporative vests that can be heavy to wear. A front zipper offers an easy on/off, customized fit. For best results, we recommend this body cooling vest be worn over a t-shirt and not covered by other clothing HOW TO ACTIVATE To activate, simply run under water and wring out “ no ice or refrigeration is needed. The PVA material is super evaporative and feels cooler than ambient air, keeping you feeling cool and comfortable for hours. Machine wash as needed and hang dry for longest life, the vest will stiffen as it drys. All PVA materials dry stiff “ to reactivate and soften, run underwater. Great for construction, landscaping, roofing, or anybody working in the heat.