Motion
A6011807
LUTZE SILFLEX® FBP AWG18/07C BLACK
MI ITEM #09626956
MFR #A6011807
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LUTZE SILFLEX® FBP AWG18/07C BLACK
MI ITEM #09626956
MFR #A6011807

Mfr description
A6011807 SILFLEX®-FBP AWG18/07C
  • Flexible Control Cable for Food and Beverage Processing
  • Multi-conductor control cable for machine and handling devices in food, beverage and drug processing applications
  • FDA sanctioned jacket material for direct food contact per 21 CFR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Conductor Size
    AWG 18
  • Outside Diameter
    0.303 in, 7.7 mm

Details

  • Approval Listing Regulations
    21 CFR 175.300, AWM Style 20886, UL 1581 Cable Flame, NFPA 79 12.9, CE, RoHS, REACH
  • Bending Radius
    4 x cable OD
  • Branding
    SILFLEX FBP
  • Conductor Marking
    Black with white numbers and one green/yellow ground
  • Conductor Strand
    19/30 bare copper
  • Copper Wt Lbs 1000 Ft
    42 lbs
  • Insulation Material
    Polypropylene
  • Jacket Color
    Black
  • Jacket Material
    Industrial grade phthalate free thermoplastic polymer
  • Number of Conductors
    7
  • Pack Quantity
    1
  • Prop 65 Statement
    Compliant with California Propisition 65 Safe Drinking Water and Toxic Enforcement Act of 1998
  • Shielding
    Unshielded
  • Temperature Range
    -40°C - +90°C static
  • Trademark
    LUTZE SILFLEX®
  • Voltage
    1000V 90C UL AWM 20886
  • Warranty
    5 years

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)