Specifications
Dimensions
- Conductor SizeAWG 14
- Outside Diameter0.405 in, 10.3 mm
Details
- Approval Listing Regulations21 CFR 175.300, AWM Style 20886, UL 1581 Cable Flame, NFPA 79 12.9, CE, RoHS, REACH
- Bending Radius6 x cable OD
- BrandingSILFLEX FBP
- Conductor MarkingBlack with white numbers and one green/yellow ground
- Conductor Strand41/30 bare copper
- Copper Wt Lbs 1000 Ft86 lbs
- Insulation MaterialPolypropylene
- Jacket ColorBlack
- Jacket MaterialIndustrial grade phthalate free thermoplastic polymer
- Number of Conductors5
- Pack Quantity1
- Prop 65 StatementCompliant with California Propisition 65 Safe Drinking Water and Toxic Enforcement Act of 2043
- ShieldingFoil tape, tinned copper braid and drain wire
- Temperature Range-40°C - +90°C static
- TrademarkLUTZE SILFLEX®
- Voltage1000V 90C UL AWM 20886
- Warranty5 years
Overview
Mfr description
A6021405 SILFLEX®-FBP (C) AWG14/05C
- Flexible Control Cable for Food and Beverage Processing
- Dual-shielded multi-conductor control cable for machine and handling devices in food, beverage and drug processing applications
- FDA sanctioned jacket material for direct food contact per 21 CFR
- Compliant with NFPA 79, Article 12.65
- Suitable for use in food contact zone, splash zone and non-contact zones
- Flame retardant per UL 1581 Cable Flame
- FDA compliance tested per 21 CFR 175.356
- Phtalate free jacket
- High protection against electromagnetic interference (EMI)
- Low capacitance insulation
- Resistant to most oils and fats
- Ecolab certified resistance to common cleaning agents and chemicals used in food and beverage washdown procedures
- Small cable diameter
- Non-wicking fillers
- Patent-pending design