Motion
A6061404
Medium Voltage Power Cable - Wire Gauge: 14 AWG, Number of Conductors: 4
MI ITEM #09626998
MFR #A6061404
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Medium Voltage Power Cable - Wire Gauge: 14 AWG, Number of Conductors: 4
MI ITEM #09626998
MFR #A6061404

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A6061404 SILFLEX® M FBP AWG14/04C
  • Flexible Motor Cable for Food and Beverage Processing
  • Dual-shielded motor supply cable to connect power to 3-phase motors, VFDs and servo devices
  • For machine and handling devices in food, beverage and drug processing applications
  • Compliant with NFPA 79, Article 12.72
  • Suitable for use in food contact zone, splash zone and non-contact zones
  • Thermoset XLPE insulation Offers superior electrical values for VFD applications
  • Flame retardant per UL 1581 Cable Flame
  • FDA compliance tested per 21 CFR 175.363
  • Phtalate free jacket
  • High protection against electromagnetic interference (EMI)
  • Low capacitance insulation
  • Resistant to most oils and fats
  • Ecolab certified resistance to common cleaning agents and chemicals used in food and beverage washdown procedures
  • Non-wicking fillers
  • Patent-pending design

Specifications

  • Cable Series
    SILFLEX
  • Wire Gauge
    14 AWG
  • Number of Conductors
    4
  • Cable Outside Diameter
    11.60 mm
  • Copper Wt Lbs 1000 Ft
    76 lbs
  • Voltage
    1000V 90C UL AWM 20886
  • Color
    Black
  • Warranty
    5 years
  • Temperature Range
    -40°C - +90°C static
  • Trademark
    LUTZE SILFLEX®
  • Shielding
    Foil tape, tinned copper braid and drain wire
  • Prop 65 Statement
    Not applicable
  • Pack Quantity
    1
  • Outside Diameter
    0.456 in, 11.6 mm
  • Insulation Material
    XLPE
  • Jacket Color
    Black
  • Jacket Material
    Industrial grade phthalate free thermoplastic polymer
  • Conductor Strand
    41/30 tinned copper
  • Conductor Marking
    Black with white numbers and one green/yellow ground
  • Conductor Size
    AWG 14
  • Approval Listing Regulations
    21 CFR 175.300, AWM Style 20886, UL 1581 Cable Flame, NFPA 79 12.9, CE, RoHS, REACH
  • Bending Radius
    6 x cable OD
  • Branding
    SILFLEX FBP
  • Type
    SI M FBP (C) TPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text