Motion
CDRQ2BS20-90S-M9BAL-X6

SMC CORP OF AMERICA
CDRQ2BS20-90S-M9BAL-X6

Flange Mount, 90 ° Angle of Rotation
Mi Item #09627027
MFR #CDRQ2BS20-90S-M9BAL-X6
Price$555.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDRQ2BS20-90S-M9BAL-X6

Flange Mount, 90 ° Angle of Rotation
Mi Item #09627027
MFR #CDRQ2BS20-90S-M9BAL-X6

Mfr description
CDRQ2BS20-90S-M9BAL-X6 ACTUATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$555.76/each

Specifications

Dimensions

  • Body Size
    20 mm

Details

  • Actuator Type
    Rack and Pinion
  • Angle of Rotation
    90 °
  • Cushion Type
    Internal Cushioning
  • Magnet
    Yes
  • Mount Type
    Flange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)