Overview
Mfr description
LSQ42017 17" PRY BAR
- Designed for Speed and Torque – The front of the handle is round for quick turning and the middle transitions to a tri-lobe shape that provides a secure grip for high-torque driving
- Soft Overmold Grip for Controlled Turning – The handle’s red exterior is made of a lightly textured TPE material that is slightly soft and grippy for controlled spinning, fine adjustments, and reduced slipping under torque
- Size Markings in Four Locations – The driver has the tip size engraved in four locations with high-contrast laser markings
- Steel Shank Won’t Twist Out – The handle is molded around the shank, creating a solid connection that is stronger and straighter than simply pressing the shank into a premade handle
- Slotted Tip – Our slotted tips have a slight wedge shape that grips both sides of the slot and use ISO sizing for a precise fit in slotted screws
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data