Specifications
Dimensions
- Diameter1.5000 in, 38.10 mm
- Nominal Diameter1.5000 in
Details
- Component TypeShafting
- MaterialStainless Steel
- Material Grade316
- Measurement StandardInch
- Shafting StyleRandom Length
- Tolerance ClassClass - L
Overview
Mfr description
1 1/2 L SS316RL SHAFT, 1.4989 / 1.4994