Motion
1 1/2 S TU RL

THOMSON (ALTRA)
1 1/2 S TU RL

Round Shafting - Alloy Steel, 1.5000 in Diameter, 58 HRC, Class - S, Tubular
Mi Item #09627224
MFR #1 1/2 S TU RL
Price$3,117.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
1 1/2 S TU RL

Round Shafting - Alloy Steel, 1.5000 in Diameter, 58 HRC, Class - S, Tubular
Mi Item #09627224
MFR #1 1/2 S TU RL

Mfr description
1 1/2 S TU RL SHAFT, 1.4984 / 1.4989
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,117.82/each

Specifications

Dimensions

  • Diameter
    38 mm, 1.5000 in
  • Nominal Diameter  
    1.5000 in

Details

  • Component Type
    Shafting
  • Hardness
    58 HRC
  • Material
    Alloy Steel
  • Material Grade
    52100
  • Measurement Standard
    Inch
  • Options Included
    Tubular
  • Series
    60 Case
  • Shafting Style
    Random Length
  • Style
    Tubular
  • Tolerance Class
    Class - S
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)