Motion
1 1/4 L SS316RL

THOMSON (ALTRA)
1 1/4 L SS316RL

Round Shafting - Stainless Steel, 1.2500 in Diameter, 20 HRC, Class - L
Mi Item #09627231
MFR #1 1/4 L SS316RL
Price$4,131.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
1 1/4 L SS316RL

Round Shafting - Stainless Steel, 1.2500 in Diameter, 20 HRC, Class - L
Mi Item #09627231
MFR #1 1/4 L SS316RL

Mfr description
1 1/4 L SS316RL SHAFT, 1.2490 / 1.2495
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,131.53/each

Specifications

Dimensions

  • Diameter
    1.2500 in, 31.75 mm
  • Nominal Diameter  
    1.2500 in

Details

  • Component Type
    Shafting
  • Hardness
    20 HRC
  • Material
    Stainless Steel
  • Material Grade
    316
  • Measurement Standard
    Inch
  • Series
    60 Case
  • Shafting Style
    Random Length
  • Tolerance Class
    Class - L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)