Motion
1 L SS316 CTL

THOMSON (ALTRA)
1 L SS316 CTL

Round Shafting - Stainless Steel, 1.0000 in Diameter, 20 to 25 HRC, Class - L
Mi Item #09627240
MFR #1 L SS316 CTL
Price$24.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
1 L SS316 CTL

Round Shafting - Stainless Steel, 1.0000 in Diameter, 20 to 25 HRC, Class - L
Mi Item #09627240
MFR #1 L SS316 CTL

Mfr description
1 L SS316 CTL SHAFT, 0.9990 / 0.9995
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.24/each

Specifications

Dimensions

  • Diameter
    1.0000 in, 25.40 mm
  • Nominal Diameter  
    1.0000 in

Details

  • Component Type
    Shafting
  • Hardness
    20 to 25 HRC
  • Material
    Stainless Steel
  • Material Grade
    316
  • Measurement Standard
    Inch
  • Series
    60 Case
  • Shafting Style
    Cut to Length
  • Style
    Precision Ground
  • Tolerance Class
    Class - L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)