Motion
1 S TU CTL

THOMSON (ALTRA)
1 S TU CTL

Round Shafting - Alloy Steel, 1.0000 in Diameter, 58 HRC, Class - S, Tubular
Mi Item #09627244
MFR #1 S TU CTL
Price$14.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
1 S TU CTL

Round Shafting - Alloy Steel, 1.0000 in Diameter, 58 HRC, Class - S, Tubular
Mi Item #09627244
MFR #1 S TU CTL

Mfr description
1 S TU CTL SHAFT, 0.9985 / 0.9990 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.19/each

Specifications

Dimensions

  • Diameter
    1.0000 in, 25.40 mm
  • Nominal Diameter  
    1.0000 in

Details

  • Component Type
    Shafting
  • Hardness
    58 HRC
  • Material
    Alloy Steel
  • Material Grade
    52100
  • Measurement Standard
    Inch
  • Options Included
    Tubular
  • Series
    60 Case Tubular
  • Shafting Style
    Cut to Length
  • Style
    Tubular
  • Tolerance Class
    Class - S
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)