Motion
1 S TU RL
Tubular Random Length Round Shafting - Alloy, 1.0000 in Diameter, 174.0000 in Overall Length, 58 Rockwell C, Class S, Tubular
Mi Item #09627245
MFR #1 S TU RL
Price$1,837.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubular Random Length Round Shafting - Alloy, 1.0000 in Diameter, 174.0000 in Overall Length, 58 Rockwell C, Class S, Tubular
Mi Item #09627245
MFR #1 S TU RL

Mfr description
1 S TU RL SHAFT, 0.9985 / 0.9990 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,837.39/each

Specifications

Dimensions

  • Actual Diameter
    1.0000 in
  • Nominal Diameter  
    1.0000 in
  • Overall Length
    174.0000 in

Details

  • Component Type
    Shafting
  • Hardness
    58 Rockwell C
  • Material
    Alloy
  • Material Grade
    52100
  • Measurement Standard
    Imperial
  • Options Included
    Tubular
  • Style
    Tubular
  • Tolerance Class
    Class S
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)