Motion
1/2 AL CTL

THOMSON (ALTRA)
1/2 AL CTL

Round Shafting - Carbon Steel, 0.5000 in Diameter, 60 HRC, Class - L, Cut to Length
MI ITEM #09627246
MFR #1/2 AL CTL
Price$3.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
1/2 AL CTL

Round Shafting - Carbon Steel, 0.5000 in Diameter, 60 HRC, Class - L, Cut to Length
MI ITEM #09627246
MFR #1/2 AL CTL

Mfr description
1/2 AL CTL SHAFT, 60 CASE, 0.4988 /
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.03/each

Specifications

Dimensions

  • Diameter
    0.5000 in, 12.70 mm
  • Nominal Diameter  
    0.5000 in

Details

  • Component Type
    Shafting
  • Hardness
    60 HRC
  • Material
    Carbon Steel
  • Material Grade
    1566
  • Measurement Standard
    Inch
  • Options Included
    Cut to Length
  • Series
    60 Case
  • Shafting Style
    Cut to Length
  • Style
    Precision Ground
  • Tolerance Class
    Class - L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)