Motion
1/2 AL RL
Round Shafting - Carbon Steel, 0.5000 in Diameter, 70 HRC, Class - AL
MI ITEM #09627249
MFR #1/2 AL RL
Price$272.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shafting - Carbon Steel, 0.5000 in Diameter, 70 HRC, Class - AL
MI ITEM #09627249
MFR #1/2 AL RL

Mfr description
1/2 AL RL SHAFT, 60 CASE, 0.4988 /
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.47/each

Specifications

Dimensions

  • Diameter
    13 mm, 0.5000 in
  • Nominal Diameter  
    0.5000 in

Details

  • Component Type
    Shafting
  • Hardness
    70 HRC
  • Material
    Carbon Steel
  • Material Grade
    1566
  • Measurement Standard
    Inch
  • Series
    60 Case
  • Shafting Style
    Random Length
  • Tolerance Class
    Class - AL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)