Motion
1/2 G SS CTL

THOMSON (ALTRA)
1/2 G SS CTL

Round Shafting - Stainless Steel, 0.5000 in Diameter, 50 HRC, Class - G, Ball Grooved
Mi Item #09627250
MFR #1/2 G SS CTL
Price$11.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
1/2 G SS CTL

Round Shafting - Stainless Steel, 0.5000 in Diameter, 50 HRC, Class - G, Ball Grooved
Mi Item #09627250
MFR #1/2 G SS CTL

Mfr description
1/2 G SS CTL SHAFT, 0.4990 / 0.4995 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.74/each

Specifications

Dimensions

  • Diameter
    0.5000 in, 12.70 mm
  • Nominal Diameter  
    0.5000 in

Details

  • Component Type
    Shafting
  • Hardness
    50 HRC
  • Material
    Stainless Steel
  • Material Grade
    440C
  • Measurement Standard
    Inch
  • Options Included
    Ball Grooved
  • Series
    60 Case
  • Shafting Style
    Cut to Length
  • Style
    Ball Grooved
  • Tolerance Class
    Class - G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)