Motion
1/4 L SS316 RL

THOMSON (ALTRA)
1/4 L SS316 RL

Round Shafting - Stainless Steel, 0.2500 in Diameter, 20 HRC, Class - L
MI ITEM #09627263
MFR #1/4 L SS316 RL
Price$1,404.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
1/4 L SS316 RL

Round Shafting - Stainless Steel, 0.2500 in Diameter, 20 HRC, Class - L
MI ITEM #09627263
MFR #1/4 L SS316 RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,404.43/each

Specifications

Dimensions

  • Diameter
    6 mm, 0.2500 in
  • Nominal Diameter  
    0.2500 in

Details

  • Component Type
    Shafting
  • Hardness
    20 HRC
  • Material
    Stainless Steel
  • Material Grade
    316
  • Measurement Standard
    Inch
  • Series
    60 Case
  • Shafting Style
    Random Length
  • Tolerance Class
    Class - L

Overview

Mfr description
1/4 L SS316 RL SHAFT, 0.2490 / 0.2495

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought