Motion
195-9699
Ball Screw - 16 mm Nominal Screw Diameter, Right Hand, 6000 mm Length
Mi Item #09627272
MFR #195-9699
Price$2,329.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Screw - 16 mm Nominal Screw Diameter, Right Hand, 6000 mm Length
Mi Item #09627272
MFR #195-9699

Mfr description
195-9699 BALL SCREW ONLY, ROLLED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,329.72/each

Specifications

Dimensions

  • Lead
    10 mm
  • Length
    6000 mm
  • Nominal Screw Diameter
    16 mm
  • Overall Length
    6000 mm

Details

  • Maximum Temperature
    300 °F
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)