Motion
2 1/2 L TU CTL

THOMSON (ALTRA)
2 1/2 L TU CTL

Round Shafting - Tubular Steel, 2.5000 in Diameter, 58 HRC, Class - L, Tubular
Mi Item #09627505
MFR #2 1/2 L TU CTL
Price$37.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
2 1/2 L TU CTL

Round Shafting - Tubular Steel, 2.5000 in Diameter, 58 HRC, Class - L, Tubular
Mi Item #09627505
MFR #2 1/2 L TU CTL

Mfr description
2 1/2 L TU CTL SHAFT, 2.4985 / 2.4993
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.83/each

Specifications

Dimensions

  • Diameter
    2.5000 in, 63.50 mm
  • Nominal Diameter  
    2.5000 in

Details

  • Component Type
    Shafting
  • Hardness
    58 HRC
  • Material
    Tubular Steel
  • Material Grade
    52100
  • Measurement Standard
    Inch
  • Options Included
    Tubular
  • Series
    60 Case
  • Shafting Style
    Cut to Length
  • Style
    Tubular
  • Tolerance Class
    Class - L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)