Motion
2 1/4 L CTL

THOMSON (ALTRA)
2 1/4 L CTL

Round Shafting - Carbon Steel, 2.2500 in Diameter, 60 HRC, Class - L, Cut to Length
Mi Item #09627510
MFR #2 1/4 L CTL
Price$19.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
2 1/4 L CTL

Round Shafting - Carbon Steel, 2.2500 in Diameter, 60 HRC, Class - L, Cut to Length
Mi Item #09627510
MFR #2 1/4 L CTL

Mfr description
2 1/4 L CTL SHAFT, 60 CASE, 2.2487 /
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.70/each

Specifications

Dimensions

  • Diameter
    2.2500 in, 57.15 mm
  • Nominal Diameter  
    2.2500 in

Details

  • Component Type
    Shafting
  • Hardness
    60 HRC
  • Material
    Carbon Steel
  • Material Grade
    AISI 1566
  • Measurement Standard
    Inch
  • Options Included
    Cut to Length
  • Series
    60 Case
  • Shafting Style
    Cut to Length
  • Style
    Ground and Polished
  • Tolerance Class
    Class - L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)