Motion
2 L PD RL
Round Shafting - Carbon Steel, 2.0000 in Diameter, 60 HRC, Class - L, Pre-Drilled
Mi Item #09627513
MFR #2 L PD RL
Price$3,400.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shafting - Carbon Steel, 2.0000 in Diameter, 60 HRC, Class - L, Pre-Drilled
Mi Item #09627513
MFR #2 L PD RL

Mfr description
2 L PD RL SHAFT, 60 CASE, 1.9987 /
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,400.19/each

Specifications

Dimensions

  • Diameter
    51 mm, 2.0000 in
  • Nominal Diameter  
    2.0000 in
  • Rail Screw Size
    1/2-13

Details

  • Component Type
    Shafting
  • Hardness
    60 HRC
  • Material
    Carbon Steel
  • Material Grade
    1566
  • Measurement Standard
    Inch
  • Options Included
    Pre-Drilled
  • Series
    60 Case
  • Shafting Style
    Random Length
  • Style
    Pre-Drilled
  • Tolerance Class
    Class - L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)