Motion
2 L TU RL
Round Shafting - Alloy Steel, 2.0000 in Diameter, 58 HRC, Class - L, Tubular
Mi Item #09627519
MFR #2 L TU RL
Price$4,763.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shafting - Alloy Steel, 2.0000 in Diameter, 58 HRC, Class - L, Tubular
Mi Item #09627519
MFR #2 L TU RL

Mfr description
2 L TU RL SHAFT, 1.9987 / 1.9994 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,763.54/each

Specifications

Dimensions

  • Diameter
    51 mm, 2.0000 in
  • Nominal Diameter  
    2.0000 in

Details

  • Component Type
    Shafting
  • Hardness
    58 HRC
  • Material
    Alloy Steel
  • Material Grade
    52100
  • Measurement Standard
    Inch
  • Options Included
    Tubular
  • Series
    60 Case
  • Shafting Style
    Random Length
  • Style
    Tubular
  • Tolerance Class
    Class - L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)