Motion
2 XL CTL
Round Shafting - Carbon Steel, 2.0000 in Diameter, 60 HRC, Class - XL, Cut to Length
Mi Item #09627522
MFR #2 XL CTL
Price$21.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shafting - Carbon Steel, 2.0000 in Diameter, 60 HRC, Class - XL, Cut to Length
Mi Item #09627522
MFR #2 XL CTL

Mfr description
2 XL CTL SHAFT, 60 CASE, 1.9991 /
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.77/each

Specifications

Dimensions

  • Diameter
    2.0000 in, 50.80 mm
  • Nominal Diameter  
    2.0000 in

Details

  • Component Type
    Shafting
  • Hardness
    60 HRC
  • Material
    Carbon Steel
  • Material Grade
    1566
  • Measurement Standard
    Inch
  • Options Included
    Cut to Length
  • Series
    60 Case
  • Shafting Style
    Cut to Length
  • Style
    Precision Ground
  • Tolerance Class
    Class - XL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)