Motion
20 MM SS CTL

THOMSON (ALTRA)
20 MM SS CTL

Round Shafting - Stainless Steel, 0.7874 in Diameter, 50 HRC, Class - MM (ISO H6)
Mi Item #09627523
MFR #20 MM SS CTL
Price$10.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
20 MM SS CTL

Round Shafting - Stainless Steel, 0.7874 in Diameter, 50 HRC, Class - MM (ISO H6)
Mi Item #09627523
MFR #20 MM SS CTL

Mfr description
20 MM SS CTL SHAFT, 19.99 / 20.00 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.58/each

Specifications

Dimensions

  • Diameter
    20 mm, 0.7870 in
  • Nominal Diameter  
    0.7874 in

Details

  • Component Type
    Shafting
  • Hardness
    50 HRC
  • Material
    Stainless Steel
  • Material Grade
    440C
  • Measurement Standard
    Metric
  • Series
    60 Case
  • Shafting Style
    Cut to Length
  • Tolerance Class
    Class - MM (ISO H6)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)