Motion
20 MM T1 CTL

THOMSON (ALTRA)
20 MM T1 CTL

Round Shafting - Carbon Steel, 0.7874 in Diameter, 60 HRC, Class - MM (ISO H6), T1 Predrilled Hole Pattern
MI ITEM #09627525
MFR #20 MM T1 CTL
Price$12.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
20 MM T1 CTL

Round Shafting - Carbon Steel, 0.7874 in Diameter, 60 HRC, Class - MM (ISO H6), T1 Predrilled Hole Pattern
MI ITEM #09627525
MFR #20 MM T1 CTL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.73/each

Specifications

Dimensions

  • Diameter
    20 mm, 0.7870 in
  • Nominal Diameter  
    0.7874 in
  • Rail Screw Size
    M6

Details

  • Component Type
    Shafting
  • Hardness
    60 HRC
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Options Included
    T1 Predrilled Hole Pattern
  • Series
    60 Case
  • Shafting Style
    Cut to Length
  • Style
    Tapped Hole
  • Tolerance Class
    Class - MM (ISO H6)

Overview

Mfr description
20 MM T1 CTL SHAFT, 60 CASE, 19.99 /

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought