Motion
20 MM T2 CTL

THOMSON (ALTRA)
20 MM T2 CTL

Round Shafting - Carbon Steel, 0.7874 in Diameter, 60 HRC, Class - MM (ISO H6), T2 Predrilled Hole Pattern
Mi Item #09627526
MFR #20 MM T2 CTL
Price$9.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
20 MM T2 CTL

Round Shafting - Carbon Steel, 0.7874 in Diameter, 60 HRC, Class - MM (ISO H6), T2 Predrilled Hole Pattern
Mi Item #09627526
MFR #20 MM T2 CTL

Mfr description
20 MM T2 CTL SHAFT, 60 CASE, 19.99 /
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.57/each

Specifications

Dimensions

  • Diameter
    20 mm, 0.7870 in
  • Nominal Diameter  
    0.7874 in
  • Rail Screw Size
    M6

Details

  • Component Type
    Shafting
  • Hardness
    60 HRC
  • Material
    Carbon Steel
  • Material Grade
    1566
  • Measurement Standard
    Metric
  • Options Included
    T2 Predrilled Hole Pattern
  • Series
    60 Case
  • Shafting Style
    Cut to Length
  • Style
    Tapped Hole
  • Tolerance Class
    Class - MM (ISO H6)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)