Motion
3 1/2 L RL

THOMSON (ALTRA)
3 1/2 L RL

Round Shafting - Carbon Steel, 3.5000 in Diameter, 60 HRC, Class - L
Mi Item #09627541
MFR #3 1/2 L RL
Price$6,562.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
3 1/2 L RL

Round Shafting - Carbon Steel, 3.5000 in Diameter, 60 HRC, Class - L
Mi Item #09627541
MFR #3 1/2 L RL

Mfr description
3 1/2 L RL SHAFT, 60 CASE, .4980 /
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,562.40/each

Specifications

Dimensions

  • Diameter
    89 mm, 3.5000 in
  • Nominal Diameter  
    3.5000 in

Details

  • Component Type
    Shafting
  • Hardness
    60 HRC
  • Material
    Carbon Steel
  • Material Grade
    1566
  • Measurement Standard
    Inch
  • Series
    60 Case
  • Shafting Style
    Random Length
  • Style
    Ground and Polished
  • Tolerance Class
    Class - L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)