Motion
3 MM CTL
Round Shafting - Carbon Steel, 0.1181 in Diameter, 60 HRC, Class - MM (ISO H6), Cut to Length
Mi Item #09627544
MFR #3 MM CTL
Price$4.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shafting - Carbon Steel, 0.1181 in Diameter, 60 HRC, Class - MM (ISO H6), Cut to Length
Mi Item #09627544
MFR #3 MM CTL

Mfr description
3 MM CTL SHAFT, 60 CASE, 2.99 / 3.00
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.85/each

Specifications

Dimensions

  • Diameter
    3 mm, 0.1180 in
  • Nominal Diameter  
    0.1181 in

Details

  • Component Type
    Shafting
  • Hardness
    60 HRC
  • Material
    Carbon Steel
  • Material Grade
    AISI 1566
  • Measurement Standard
    Metric
  • Options Included
    Cut to Length
  • Series
    60 Case
  • Shafting Style
    Cut to Length
  • Style
    Ground and Polished
  • Tolerance Class
    Class - MM (ISO H6)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)